Learn More
OHAUS™ Frontier™ 5000 Series Micro Centrifuge
OHAUS™ Frontier™ 5000 Series Micro Centrifuge provides high-speed operation for a range of essential lab applications. Engineered with convenient operation in mind, these centrifuges feature an intuitive interface, making all key parameters immediately accessible for observation or adjustment.
Brand: OHAUS™ 30393187
1201.57 GBP valid until 2024-12-31
Use promo code "21929" to get your promotional price.
Additional Details : Weight : 12.60000kg
Description
- Excellent functionality when used with rotors compatible with 1.5/2.0 mL or 5 mL microtubes with high throughput and biocontainment options, spin columns, PCR strips, cryo tubes and hematocrit capillaries.
- Designed for ease of operation, Frontier Micro centrifuges feature convenient controls on an intuitive interface, allowing responsive operation – even when wearing gloves.
- Packaging all their functionality within a small footprint, Frontier Micro centrifuges save valuable space on the lab bench.
Specifications
Backlit LCD, 2 lines | |
230 V | |
FC5513 | |
No | |
12.600 kg |
Microcentrifuge | |
356.00 mm | |
200 to 13,500 rpm | |
High sample throughput,multi-safety control, personal program function |