missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Frontier™ 5000 Series Mini Centrifuge

Powerful and convenient mini-centrifuge for simple and quick life science separation applications.

Brand:  Ohaus™ 30134156

169.62 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.


Product Code. 15806762

  • £292.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Descripción

Descripción

  • Small but powerful mini-centrifuge for simple and quick liquid separation.
  • Can accommodate 0.2 mL 8 strip tubes or 32 individual PCR tubes.
  • With the included adapter, 0.2 mL and 0.5 mL tubes can also be accommodated in the 8 place tube rotor.
  • Quiet, safe, and easy operation for your everyday quick spin-down applications.
TRUSTED_SUSTAINABILITY
Especificaciones

Especificaciones

2,000 x g
Mini centrifuge with two rotors included, max RPM 6000, max RCF 2000 x g
Centrifuge, Mini, FC5306, EU
168.00 x 150.00 x 128.000 mm
168.00 mm
0 to 6,000 rpm
128.000 x 150.00 x 168.00 mm
Frontier
Angle 8 x 1.5 mL / 2.0 ml, Angle Rotor 4 x 8 Place PCR Strips
No Display
CEFCCTUV
100/240 V
6.60 in.
FC5306
Continuous
1.100 kg
120/240 V
Sugerencias de productos

Sugerencias de productos

Videos
SDS
Documentos

Documentos

Certificados
Ver productos accesorios
Ofertas especiales

Ofertas especiales