missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Frontier™ 5000 Series Multi-Function Centrifuge
Reliable and compact multi-function centrifuge, ideal for a variety of general laboratory applications.
Brand: Ohaus™ 30332131
1976.21 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 11.00000kg
Description
- Reliable compact low-speed general purpose centrifuges.
- The standard rotor options can process both round and conical bottom tubes (including common blood tubes), and can also be adapted easily with accessories to process smaller tubes.
- Designed with convenient operation in mind, the Multi Centrifuges feature an intuitive interface.
- The compact profile helps to save valuable bench space.
Specifications
4,427 x g | |
CEFCC | |
Centrifuge, 230V, FC5706 w/ Rotor, Angle | |
15.40 in. | |
200 to 6,000 rpm | |
266.000 x 291.00 x 392.00 mm | |
10 sec to 99 h 59 min 59 secContinous | |
Angle Rotor 12 x 15 mL |
Backlit LCD | |
100 w | |
392.00 x 291.00 x 266.000 mm | |
392.00 mm | |
Yes | |
10.500 kg | |
Frontier 5000 Series Multi | |
230 V |