missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Frontier™ 5000 Series Multi Pro Centrifuge
Powerful and versatile universal centrifuge suitable for virtually every laboratory application.
Brand: Ohaus™ 30314812
3448.50 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 43.00000kg
Description
- Designed for universal use in research, industrial and clinical laboratories.
- Can be combined with our rotors and accessories for customized use in specific applications.
- Available in 5 models with capacities from low microliter to 6x250 mL, and featuring high-speed performance at maximum volume, automatic rotor identification and safety features.
Spécification
23,542 x g | |
CEFCC | |
Centrifuge, Multi, 230V, FC5718 | |
19.65 in. | |
200 to 18,000 rpm | |
351.000 x 408.00 x 499.00 mm | |
Quickspin10 sec to 99 h 59 min 59 secContinous | |
230 V |
Backlit LCD | |
455 w | |
499.00 x 408.00 x 351.000 mm | |
499.00 mm | |
No | |
43.000 kg | |
Frontier 5000 Series Multi Pro |