missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Frontier™ 5000 Series Multi Pro Centrifuge

Powerful and versatile universal centrifuge suitable for virtually every laboratory application.

Brand:  Ohaus™ 30314814

4844.38 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 15836762

  • £6810.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Designed for universal use in research, industrial and clinical laboratories.
  • Can be combined with our rotors and accessories for customized use in specific applications.
  • Available in 5 models with capacities from low microliter to 6x250 mL, and featuring high-speed performance at maximum volume, automatic rotor identification and safety features.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

23,542 x g
CEFCC
Centrifuge, Multi, 230V, FC5718R
28.78 in.
200 to 18,000 rpm
359.000 x 407.00 x 731.00 mm
Quickspin10 sec to 99 h 59 min 59 secContinous
230 V
Backlit LCD
660 w
731.00 x 407.00 x 359.000 mm
731.00 mm
No
60.000 kg
Frontier 5000 Series Multi Pro
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers