missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Frosted Margin Soda Lime Glass Slide

Holds specimens for observation with a microscope. Fisherbrand™ Frosted Glass Microscope Slides are manufactured from soda lime glass with a frosted margin.

Brand:  Fisherbrand™ BPB019

Product Code. 11844782

  • £12.15 / Pack of 50
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Dimensions: approx. 76 x 26mm
  • Supplied in packs of 50
Specifications

Specifications

76 mm
90° or Raw Lapped
Soda Lime Glass
Polished
26 mm
Margin
1.1 mm
50 Pack
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Frosted Margin Soda Lime Glass Slide > Thickness: 1.1mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.