Learn More
Epredia™ Frosted Microscope Slides, 90°
Premium slides are manufactured through a unique proprietary cleaning process intended to provide consistent results and ease interpretation. This process allows these slides to to be used in routine histology and microbiology applications; and specifically in applications by delivering consistently crisp, featherededge blood smears with good morphology.
Brand: Epredia™ AG00000112E01MNZ10
3.35 GBP valid until 2025-07-11
Use promo code "25721" to get your promotional price.
Description
- Manufactured from Swiss extra-white soda-lime glass
- Reduced iron content for low self-fluorescence
- Greenish shimmer minimized
- Guaranteed optimum, faultless transparency
- Clean, flat and suitable for immediate use

Specifications
76 mm | |
Yes | |
1 mm | |
Uncoated | |
Yes |
26 mm | |
Soda Lime Glass | |
ISO8037/I | |
50/Box |
Special Offers
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.