missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Frosted Microscope Slides, Ground 45°

Premium slides are manufactured through a unique proprietary cleaning process intended to provide consistent results and ease interpretation. This process allows these slides to to be used in routine histology and microbiology applications; and specifically in applications by delivering consistently crisp, featherededge blood smears with good morphology.

Brand:  Epredia™ AB00000112E01MNZ50

3.69 GBP valid until 2024-12-31
Use promo code "21628" to get your promotional price.


Product Code. 15545650

  • £6.85 / Pack of 50
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Manufactured from Swiss extra-white soda-lime glass
  • Reduced iron content for low self-fluorescence
  • Greenish shimmer minimized
  • Guaranteed optimum, faultless transparency
  • Clean, flat and suitable for immediate use
Specifications

Specifications

76 mm
45°, Ground
Soda Lime Glass
Extra White
Uncoated
Yes
26 mm
20 mm
1 mm
ISO8037/I
50/Box, 1000 in outer carton
76 x 26 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers