missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ FTM Double Bag (100 mL Septum)
Thermo Scientific™ Fluid Thioglycollate media meets or exceeds USP growth promotion requirments.
Brand: Thermo Scientific™ R112976
227.91 GBP valid until 2024-12-31
Use promo code "23263" to get your promotional price.
Additional Details : Weight : 2.50000kg
Description
- Fluid Thioglycollate media was tested according to USP growth promotion testing procedure.
- Inoculation levels of 10 to 100 CFUs were used, and incubation was conducted at 30 to 35°C for not more than 72 hours.
- The results meet or exceed USP growth promotion requirements.
Specifications
General growth media | |
2°C to 8°C | |
Culture Media | |
10/Pk. |
Amber | |
Double bagged bottle | |
100 mL |