missing translation for 'onlineSavingsMsg'
Learn More

CleanSpace™ Technology Full Face Mask Exhalation Valve

Full face mask exhalation valve is positive pressure with a silicone outer visor seal and silicone orinasal inner mask.

Brand:  CleanSpace™ Technology PAF-1019

Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you

Product Code. 15990082

  • £38.65 / Each
Estimated Shipment: 30-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Designed for use with the CleanSpace Ultra (PAF-0070) and CleanSpace EX (PAF-0060) PAPRs
  • It is suitable for heavy, long term work or exposure
  • The Full Face Mask is positive pressure with a silicone outer visor seal and silicone Orinasal Inner Mask (PAF-1022, PAF-1027) for superior respiratory protection
  • Hard moulded polycarbonate visor; Silicone face seal and Inner Orinasal Mask cushion. Nylon mask clips; Mylar speech diaphragm. EPDM rubber harness; impact modified reinforced polypropylene exhalation valve housing; silicone O-rings
  • Cleaning: Lukewarm water and mild detergent (neutral pH 6 - 8). Do not use solvents (turpentine or acetone), hot water, bleaching or chemical agents
  • Used with the revolutionary CleanSpace PAPR: light weight, no hoses or belts
  • Wide panoramic visor
  • Hard scratch and solvent resistant coating
  • Suitable for long periods of wear
  • Positive pressure airflow and inner Orinasal mask prevents fogging
  • Easy breathing and no resistance even during heavy exertion
  • Visor seal silicone design seals to the face for optimum protection and comfort
  • Inner Orinasal mask with unique clip-in clip-out design is easily removed for cleaning
  • Mylar speech diaphragm for clear communication on the job
  • Age resistant materials
  • PortaCount testing enabled for quantitative mask fit testing
  • Spectacle kit: Fully adjustable for all face sizes, wide frames to fit large lenses for peripheral vision; engineered stability during vigorous activity
  • Offs: Visor protection against scratches
  • Specifically designed for use with decontamination operations, particularly where showering is required; long term use in areas demanding very high levels of protection; tasks where eye protection is required
  • The Full Face Mask also be used in a broad range of applications; Welding, Woodworking, Manufacturing, Smelting, Construction, Recycling Plants, Emergency Services, Mining, Agriculture, Processing Plants, Grinding
Specifications

Specifications

AS/NZS1716: 2012, EN 12942, IEC 60529 IP-66, AS / NZS 1337.1:2010 High Impact Resistance
Spare Face Mask
PAF-1019
700 g
Reusable
PAF-1014, PAF-1106
Store at -10°C to +55°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers