missing translation for 'onlineSavingsMsg'
Learn More

CleanSpace™ Technology Full Face Mask Tear-Off Visor Anti-Scratch Protectors

Full face mask tear-off visor anti-scratch protectors are protective films for the full face mask visor.

Brand:  CleanSpace™ Technology PAF-1018

Additional Details : Weight : 0.07000kg

Product Code. 15980082

  • £59.25 / Each
Estimated Shipment: 02-08-2024
to see stock.
Add to basket

Description

Description

  • Pack of 10 tear offs
  • Clear and easy to use
  • Used with the revolutionary CleanSpace™ Respirator: light weight, no hoses or belts
  • Designed for comfort over long periods
  • Allows sweating and breathability
  • Easy to wash and quick drying
  • Designed for long wear in harsh environments
  • Easy and quick replacement
Specifications

Specifications

AS/NZS1716: 2012, EN 12942
Polyester
PAF-1014, PAF-1106
10/Pk.
210 x 125 mm
Single-use
Tear off Visor Anti-Scratch Protectors
PAF-1018
Store at -10°C to +55°C
75 g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers