missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Fume Hood Lab Frame
OHAUS™ Fume Hood Lab Frame provides secure support for holding glassware at elevated positions.
£945.00 - £1265.00
Specifications
Type | Lab Frame Kit |
---|---|
Material | Stainless Steel |
Height (Metric) | 914.000 mm |
Height (English) | 36.00 in. |
Length (English) | 12.00 in. |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15732379
|
OHAUS™
30392329 |
914 x 305 x 965 mm (H x L x W) |
£945.00
Each |
In Stock
Log in to see stock. |
|||||
15742379
|
OHAUS™
30392330 |
914 x 305 x 1270 mm (H x L x W) |
£1165.00
Each |
In Stock
Log in to see stock. |
|||||
15752379
|
OHAUS™
30392331 |
914 x 305 x 1575 mm (H x L x W) |
£1095.00
Each |
In Stock
Log in to see stock. |
|||||
15762379
|
OHAUS™
30392332 |
914 x 305 x 2184 mm (H x L x W) |
£1265.00
Each |
In Stock
Log in to see stock. |
|||||
Description
- Corrosion-resistant lab-frames, rods and connectors are available in premium stainless steel, offering high chemical resistance and durability. Aluminum offers reliable strength at a lighter weight.
- Lab lifts offer convenient adjustable lifting platforms with exceptional strength and durability for holding small lab equipment such as glassware, hot plates and water baths at different heights.
- Simplify lab set up! Thirteen lab-frame kit options are available with four designed to fit in fume hoods. Build your own support system choosing from a wide selection of rods, bases and connectors.
- Dependable connectors secure rods and clamps to meet your requirements and five unique holders in a variety of sizes and materials accommodate different rods.
Specifications
Lab Frame Kit | |
914.000 mm | |
12.00 in. |
Stainless Steel | |
36.00 in. | |
305.00 mm |