missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Chemware™ PFA Funnel
Chemware™ PFA Funnel is used for ultra-pure liquid transfer in biotechnology applications, environmental analysis, semiconductor and electronic labs.
Brand: Saint Gobain Life Sciences D1069642
Code : 03
Additional Details : Weight : 0.01000kg
Description
- Non-contaminating
- Inert
- Non-stick surface reduces residual material left in funnel
- The top cone has a high side to limit splashing, while the narrow step fits into a range of containers
- The low surface energy of PFA facilitates fast, complete drainage and easy clean up
Specifications
Funnel | |
PFA | |
3.7 in. |
95 mm | |
112 mm | |
4.4 in. |