missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Funnel, Stainless Steel
The Funnel, stainless steel can be used to pour and transfer free-flowing powders, liquids and slightly viscous media easily. The sturdy stainless steel funnel can be used in a wide variety of applications.
£18.60 - £60.90
Specifications
Material | Stainless Steel |
---|---|
Certifications/Compliance | Material certificate |
Autoclavable | Autoclavable |
Color | Silver |
Description | Funnel |
Product Code | Brand | Diameter (Metric)Top | Diameter (Metric) Stem | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric)Top | Diameter (Metric) Stem | Price | Quantity & Availability | ||||
16329571
|
Buerkle™
9604-0001 |
60 mm | 8 mm |
£18.60
Each |
In Stock
Log in to see stock. |
||||
16339571
|
Buerkle™
9604-0003 |
100 mm | 12 mm |
£25.65
Each |
In Stock
Log in to see stock. |
||||
16349571
|
Buerkle™
9604-0005 |
150 mm | 12 mm |
£38.90
Each |
In Stock
Log in to see stock. |
||||
16329581
|
Buerkle™
9604-0008 |
300 mm | 20 mm |
£60.90
Each |
In Stock
Log in to see stock. |
||||
Description
- To pour and transfer free-flowing powders, liquids and slightly viscous media easily
- Stainless steel AISI 304 (1.4301)
- An air channel on the discharge tube ensures a complete, unobstructed flow
- Depending on the diameter, this pouring aid is suitable for dispensing applications, from small amounts in laboratories to large quantities in industry
- Larger versions of the funnel feature a handle to ensure easy handling
Specifications
Stainless Steel | |
Autoclavable | |
Funnel | |
1 Funnel | |
Funnel |
Material certificate | |
Silver | |
Free-Flowing Powders, Liquids and Slightly Viscous Media | |
1 |