missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Funnel Stand
Hardwood, with interchangeable components
Brand: Samco L327/02
Code : 03
Additional Details : Weight : 0.50000kg
Description
Hardwood, with interchangeable components. Double base is 290mm x 110mm. Rods are 460mm x 16mm (dia). Slotted; fitted with a plastic screw and rubber feet on base.Specifications
With plastic screw and Rubber feet on base | |
Double | |
290 x 110 mm | |
460 mm |
Funnel Stand | |
Hardwood | |
290 x 110mm |