missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Funnel Stand Replacement Parts
Brand: Samco L327/72
Code : 03
Additional Details : Weight : 1.00000kg
Description
HardwoodSpecifications
With plastic screw and Rubber feet on base | |
Double | |
Spare for STA-200-071Y | |
290 x 110mm |
Funnel Stand | |
Hardwood | |
290 x 110 mm | |
460 mm |