missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCAT™ Adapter for Drum Funnel with Mechanical Level Control
Level control with screw-in thread, e.g. for drums or canisters. With integrated level indicator and additional threaded connection for mounting a SCAT safety funnel with GL45 thread.
Brand: SCAT™ 107892
201.26 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Adapter for funnel, mechanical level control, barrel double thread R2" BSP/G2" (m) + BCS 56x4 (m)
- Thread on top: GL45 (m)
- Thread on bottom: R2"BSP/G2"(m) + BCS 56x4 (m)
- Made of high-quality plastics for durable and long-lasting use
- Adapters can be combined with all GL45 safety funnels of the 'ARNOLD' and 'MARCO' series
Specifications
200 L | |
52.8 gal. | |
ARNOLD Funnel Adapter, Mechanical Level Control | |
Polypropylene |
R2 BSP/G2 (m) and BCS 56 x 4 (m) to GL45 (m) | |
Gray | |
SCAT ARNOLD Funnel | |
Level Control |