missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Funnels with NS cone
For the safe and easy mixing, pouring and storage of chemicals in the laboratory. Lenz Laborglasinstrumente™ Funnels with NS Cone are manufactured from durable DURAN™ borosilicate glass.
£23.00 - £40.00
Product Code | Brand | Diameter (Metric)Top | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric)Top | Price | Quantity & Availability | |||||
10386161
|
Lenz Laborglasinstrumente™
05321001 |
45mm |
£23.00
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
10717331
|
Lenz Laborglasinstrumente™
05321002 |
55mm |
£24.00
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
10579971
|
Lenz Laborglasinstrumente™
05321003 |
70mm |
£40.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
Description
- Solid addition funnel with angle at 60°
- Corrosion-free and resistant to thermal shock
- With NS cone, featuring high taper accuracy and excellent tightness
Specifications
Borosilicate Glass | |
Addition Funnel (Solids) |