missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Molecular Probes™ Fura-2, AM, cell permeant
Fura-2, AM, cell permeant
Brand: Molecular Probes™ F1221
300.20 GBP valid until 2025-02-21
Use promo code "24115" to get your promotional price.
This item is not returnable.
View return policy
Description
Fura-2, AM is a high affinity, intracellular calcium indicator that is ratiometric and UV light—excitable. This acetoxymethyl (AM) ester form is useful for noninvasive intracellular loading and is also available in a DMSO solution. Cell-impermeant pentapotassium and pentasodium salt forms of the dye are available.Specifications
Store in freezer -5°C to -30°C and protect from light. | |
Cell Viability, Proliferation and Cellular Imaging | |
Calcium Indicator | |
20 x 50μg |
Fluorescence | |
Fluorescence Microscope | |
Fluorescent Dye-Based | |
Room Temperature |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
For Research Use Only. Not for use in diagnostic procedures.
Spot an opportunity for improvement?Share a Content Correction