missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carbolite™ Furnace with type 20/40 Temperature Sensor
£19405.00 - £24390.00
Specifications
Certifications/Compliance | Compliance to BSEN 61010 |
---|---|
Controller Type | 3216P1 Controller |
Type | Furnace |
For Use With (Application) | For use in quality control, heat treatment and research of ceramic materials. |
Width (Metric) | 830 mm |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
12089109
|
Carbolite™
HTF1804-230SN+TMP-3216P1BASE |
4 L |
£19405.00
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
|||||
12973741
|
Carbolite™
HTF1808-230SN+TMP-3216P1BASE |
8 L |
£24390.00
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
|||||
Specifications
Compliance to BSEN 61010 | |
Furnace | |
830 mm | |
650 mm | |
230 V |
3216P1 Controller | |
For use in quality control, heat treatment and research of ceramic materials. | |
565 mm | |
190 mm | |
50/60 Hz |