missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carbolite™ Furnace with Uniform Temperature Envelope
£4020.00 - £16205.00
Specifications
Controller Type | 301 PID Controller |
---|---|
Type | Furnace |
Voltage | 230 V |
Frequency | 50/60 Hz |
Product Code | Brand | Capacity (Metric) | Temperature (Metric) | Dimensions (D x W x H) Interior | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Temperature (Metric) | Dimensions (D x W x H) Interior | Price | Quantity & Availability | |||
12183300
|
Carbolite™
RHF1615-230SN+&02-301 |
15 L | 1600°C | 305 x 220 x 220 mm |
£16205.00
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||
10704923
|
Carbolite™
CWF1223-230SN+&02-301 |
23 L | 1200°C | 400 x 245 x 235 mm |
£5560.00
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||
12953741
|
Carbolite™
CWF1323-230SN+&02-301 |
23 L | 1300°C | 400 x 245 x 235 mm |
£7380.00
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||
12933741
|
Carbolite™
CWF1305-230SN+&02-301 |
5 L | 1300°C | 250 x 140 x 135 mm |
£4020.00
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||
Specifications
301 PID Controller | |
Furnace | |
230 V | |
50/60 Hz |