missing translation for 'onlineSavingsMsg'
Learn More
Learn More
A&D Weighing FX/FZ Precision Balances Class II Approved
A&D Weighing FZ/FX Series Precision Balances combine all of the essential weighing functions in a compact, light-weight package.
£896.00 - £1095.00
Specifications
Certifications/Compliance | GLP/GMP/GCP/ISO/OIML |
---|---|
Connection Type | RS-232 C, Quick USB (option), LAN (option) |
Display Type | VFD |
Material | Stainless Steel |
Stabilization Time | 1 second |
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
16611092
|
A&D Weighing
FZ-120i-EC |
122 g |
£896.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
16631092
|
A&D Weighing
FZ-2000i-EC |
2200 g |
£1060.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
16651092
|
A&D Weighing
FZ-200i-EC |
220 g |
£959.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
16671092
|
A&D Weighing
FZ-3000i-EC |
3200 g |
£959.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
16691082
|
A&D Weighing
FZ-1200i-EC |
1220 g |
£896.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
16691092
|
A&D Weighing
FZ-300i-EC |
320 g |
£1095.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Built-in internal calibration at the touch of a button
- Shock absorber function
- Auto power ON/OFF function
- B5 size footprint for use in narrow spaces
- VFD Display for easy to read weighing results
- SCF – Statistical Calculation Function
- Standard RS-232C
- Fast compact SHS sensor, response time only 1 second
- Quick USB interface – no driver installation required (optional)
- LAN – Ethernet interface with WinCT-Plus software (optional)
- Animal weighing pan (optional)
- Large breeze break (optional)
- Small breeze break included on 1 mg models
- Built-in rechargeable NiMH battery pack (optional)
Specifications
GLP/GMP/GCP/ISO/OIML | |
VFD | |
1 second |
RS-232 C, Quick USB (option), LAN (option) | |
Stainless Steel |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title