missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Asecos™ G-OD Outdoor Safety Storage Cabinet
For the safe and approved outdoor storage of flammable or toxic gases.
£1886.80 - £1902.70
Specifications
Certifications/Compliance | TRGS 510 |
---|---|
Color | Light Gray |
Material | Steel (Galvanized) |
Product Type | Safety storage cabinet |
For Use With (Application) | Outdoor storage of gas cylinders |
Product Code | Brand | Dimensions (D x W x H) | Configuration | Dimensions (D x W x H) Interior | Door Style | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (D x W x H) | Configuration | Dimensions (D x W x H) Interior | Door Style | Price | Quantity & Availability | ||
15516895
|
Asecos™
30692015 |
400 x 1356 x 2149 mm | Tall cabinet with wing doors | 370 x 1345 x 2070 mm | Wing |
£1886.80
Each |
Estimated Shipment: 19-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15709097
|
Asecos™
3069701532672 |
400 x 1006 x 2149 mm | 1 x painted sheet steel rolling ramp | 370 x 995 x 2070 mm | Wing |
£1902.70
Each |
Estimated Shipment: 19-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
- Robust, high-quality construction perfect for installation in outdoor areas
- Completely galvanized sheet steel construction with plastic laminated structured surface and stainless steel base
- Sloping roof with supernatant allows water to drain
- Wing doors with a large opening angle for ease of access
- Solid 3-point locking with lockable turning lever (also available as profile cylinder lock)
- Effective ventilation through openings beneath the doors and at the rear wall
- Comfortable adjusting possibilities – integrated adjusting aids in the cabinet base ensure a fast and effective compensation for uneven floors
- In accordance with TRGS 510
Specifications
TRGS 510 | |
Steel (Galvanized) | |
Outdoor storage of gas cylinders | |
Plastic laminated |
Light Gray | |
Safety storage cabinet | |
600 kg |