missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Type 90 Gas Cylinder Cabinet G-ULTIMATE-90

Shop All asecos Products


Click to view available options
Configuration:
1 Comfort Interior Equipment Gas Cylinders
1 Standard Interior Equipment Gas Cylinders
Load Bearing Capacity:
1 x 50 L Gas Cylinders or 2 x 10 L Gas Cylinders
2 x 50 L Gas Cylinders
4 x 50 L Gas Cylinders or 7 x 10 L Gas Cylinders
4 x 50 L Gas Cylinders or 8 x 10 L Gas Cylinders
Up to 2 x 50 L Gas Cylinders
Up to 3 x 50 L Gas Cylinders
Up to 4 x 50 L Gas Cylinders
Unit Size:
Each
Description
- Safe and approved storage of flammable or toxic gases in working areas
- Robust construction and longevity: body made of powder-coated sheet steel
- No unauthorised use: doors lockable with profile cylinder (integration in an existing locking system possible)
- Easy alignment: adjusting aids to compensate for uneven floor
- Easy mounting of connecting pipes and gas fittings: large interior height (1890 mm), many lead-through possibilities on the top of the cabinet
- Ventilation: integrated air ducts ready for connection (DN 75) to a technical exhaust, even ventilation inside the cabinet
- Tested and certified: according to the stricter GS principles
- Certificates
- Fire resistance 90 minutes
- type tested in accordance with EN 14470-2
- EN 16121/16122 conformity
- GS certified
- CE compliant
Garantie
Five years
Spezifikation
Spezifikation
| Certifications/Compliance | Fire resistance 90 minutes, type tested in accordance with EN 14470-2, DIN EN 16121/16122 conformity, GS certified, CE compliant |
| Configuration | 1 Standard Interior Equipment Gas Cylinders |
| Depth (Metric) Exterior | 615 mm |
| Depth (Metric) Interior | 425 mm |
| Dimensions (D x W x H) Interior | 425 x 477 x 1858 mm |
| Dimensions (D x W x H) | 615 x 598 x 2050 mm |
| Door Style | Wing, Left-hinged |
| For Use With (Application) | Safe and approved storage of flammable or toxic gases in working areas for up to 2 x 50 L gas cylinders |
| Height (Metric) Exterior | 2050 mm |
| Height (Metric) Interior | 1858 mm |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur