missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Type 90 Gas Cylinder Cabinet G-ULTIMATE-90
Equipped with gas cylinder
£3164.10 - £4859.04
Specifications
Certifications/Compliance | Fire resistance 90 minutes, type tested in accordance with EN 14470-2, DIN EN 16121/16122 conformity, GS certified, CE compliant |
---|---|
Depth (Metric) Exterior | 615 mm |
Color | Light Gray |
Material | Steel |
Product Type | Gas cylinder cabinet |
Alert:
For indoor use only
Product Code | Brand | Load Bearing Capacity | Configuration | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Load Bearing Capacity | Configuration | Price | Quantity & Availability | ||||
15121866
|
asecos™
3067800130682 |
2 x 50 L Gas Cylinders | 1 x standard interior equipment gas cylinders (sheet steel galvanised and powder-coated) |
£3729.08
Each |
Estimated Shipment: 26-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
13473847
|
asecos™
3064100130643 |
4 x 50 L Gas Cylinders or 8 x 10 L Gas Cylinders | 1 x comfort interior equipment gas cylinders (sheet steel galvanised and powder-coated) |
£4859.04
Each |
Estimated Shipment: 26-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15150127
|
asecos™
3067600130680 |
Up to 1 x 50 L Gas Cylinders or 2 x 10 L Gas Cylinders | 1 x standard interior equipment gas cylinders (sheet steel galvanized and powder-coated) |
£3164.10
Each |
Estimated Shipment: 26-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15915736
|
asecos™
3067900130682 |
Up to 2 x 50 L Gas Cylinders | 1 x standard interior equipment gas cylinders (sheet steel galvanized and powder-coated) |
£3729.08
Each |
Estimated Shipment: 26-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15150117
|
asecos™
3066700130668 |
Up to 3 x 50 L Gas Cylinders | 1 x standard interior equipment gas cylinders (sheet steel galvanized and powder-coated) |
£3788.44
Each |
Estimated Shipment: 26-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15140147
|
asecos™
3065700130658 |
Up to 4 x 50 L Gas Cylinders | 1 x standard interior equipment gas cylinders (sheet steel galvanized and powder-coated) |
£4252.72
Each |
Estimated Shipment: 04-12-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15185564
|
asecos™
3064100130642 |
Up to 4 x 50 L Gas Cylinders or 8 x 10 L Gas Cylinders | 1 x standard interior equipment gas cylinders (sheet steel galvanized and powder-coated) |
£4719.12
Each |
Estimated Shipment: 26-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15965726
|
asecos™
3067700130681 |
Up to 1 x 50 L Gas Cylinders or 2 x 10 L Gas Cylinders | 1 x comfort interior equipment gas cylinders (sheet steel galvanized and powder-coated) |
£3311.44
Each |
Estimated Shipment: 26-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
13443867
|
asecos™
3066700130669 |
Up to 3 x 50 L Gas Cylinders | 1 x comfort interior equipment gas cylinders (sheet steel galvanized and powder-coated) |
£3943.20
Each |
Estimated Shipment: 26-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
13463837
|
asecos™
3065700130659 |
Up to 4 x 50 L Gas Cylinders or 7 x 10 L Gas Cylinders | 1 x comfort interior equipment gas cylinders (sheet steel galvanized and powder-coated) |
£4386.28
Each |
Estimated Shipment: 26-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Safe and approved storage of flammable or toxic gases in working areas
- Robust construction and longevity: body made of powder-coated sheet steel
- No unauthorised use: doors lockable with profile cylinder (integration in an existing locking system possible)
- Easy alignment: adjusting aids to compensate for uneven floor
- Easy mounting of connecting pipes and gas fittings: large interior height (1890 mm), many lead-through possibilities on the top of the cabinet
- Ventilation: integrated air ducts ready for connection (DN 75) to a technical exhaust, even ventilation inside the cabinet
- Tested and certified: according to the stricter GS principles
- Certificates
- Fire resistance 90 minutes
- type tested in accordance with EN 14470-2
- EN 16121/16122 conformity
- GS certified
- CE compliant
Warranty
Five years
Specifications
Fire resistance 90 minutes, type tested in accordance with EN 14470-2, DIN EN 16121/16122 conformity, GS certified, CE compliant | |
Light Gray | |
Gas cylinder cabinet | |
1858 mm |
615 mm | |
Steel | |
2050 mm | |
Powder-coated plain |