missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Versilon™ GA Rubber Tubing
Click to view available options
Diameter (Metric) Inner:
4 mm
4.8 mm
5 mm
6 mm
7 mm
8 mm
10 mm
Diameter (Metric) Outer:
6 mm
7 mm
8 mm
9 mm
10 mm
11 mm
12 mm
14 mm
15 mm
Overall Length (Metric):
10 m
25 m
50 m
7.5 m
Unit Size:
10m
25m
50m
7.5m
Description
- Made of natural rubber
- Excellent elongation > 500%
- Good resistance to abrasion
- 40 Shore A hardness
- Light-brown/Amber color.
- Properties similar to latex and is preferred in most industry applications
- Withstands moist-heat sterilization.
- Typical applications include fluid transfer systems and all kinds of dispensing, including soap and cleaners as well as alcoholic and dairy beverages
Specifications
Specifications
| Certifications/Compliance | Made according to GLP requirements, FDA Compliant |
| Diameter (English) Inner | 0.2 in. |
| Diameter (Metric) Inner | 5 mm |
| Material | Rubber |
| Diameter (English) Outer | 0.35 in. |
| Diameter (Metric) Outer | 9 mm |
| Overall Length (English) | 32.8 ft. |
| Overall Length (Metric) | 10 m |
| Thickness (English) | 0.08 in. |
| Thickness (Metric) | 2 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction