missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Versilon™ GA Rubber Tubing
Provides excellent elasticity and resilience and fits easily on all types of connectors. Versilon™ GA Rubber Tubing meets FDA requirements and can withstand moist heat sterilization.
£38.70 - £193.00
Specifications
Certifications/Compliance | Made according to GLP requirements, FDA Compliant |
---|---|
Material | Rubber |
Resistance Properties | Abrasion |
Color | Light Brown |
Hardness | 40 (Shore A) |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Overall Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Overall Length (Metric) | Price | Quantity & Availability | |||||
11826311
|
Masterflex™
70258510 |
10 mm | 14 mm | 10 m | N/A | ||||||
11856301
|
Masterflex™
70234510 |
5 mm | 10 mm | 10 m | N/A | ||||||
11846301
|
Masterflex™
70233010 |
5 mm | 9 mm | 10 m | N/A | ||||||
11826301
|
Masterflex™
70221010 |
4 mm | 7 mm | 10 m | N/A | ||||||
11876301
|
Masterflex™
70242010 |
6 mm | 10 mm | 10 m | N/A | ||||||
11866301
|
Masterflex™
70240510 |
6 mm | 9 mm | 10 m | N/A | ||||||
11886301
|
Masterflex™
70246510 |
7 mm | 10 mm | 10 m | N/A | ||||||
11806311
|
Masterflex™
70252510 |
8 mm | 12 mm | 10 m | N/A | ||||||
11896301
|
Masterflex™
70248010 |
7 mm | 11 mm | 10 m | N/A | ||||||
11793986
|
Masterflex™
702315 |
5 mm | 8 mm | 50 m |
£169.00
50m |
Estimated Shipment: 17-04-2025
Log in to see stock. |
|||||
11703996
|
Masterflex™
702405 |
6 mm | 9 mm | 50 m |
£179.00
50m |
Estimated Shipment: 17-04-2025
Log in to see stock. |
|||||
11721736
|
Masterflex™
702480 |
7 mm | 11 mm | 25 m |
£125.00
25m |
Estimated Shipment: 19-05-2025
Log in to see stock. |
|||||
11731736
|
Masterflex™
702525 |
8 mm | 12 mm | 25 m | N/A | ||||||
11741736
|
Masterflex™
702600 |
10 mm | 15 mm | 25 m |
£193.00
25m |
Estimated Shipment: 16-04-2025
Log in to see stock. |
|||||
11836311
|
Masterflex™
70260010 |
10 mm | 15 mm | 10 m | N/A | ||||||
11816301
|
Masterflex™
702195-10 |
4 mm | 6 mm | 10 m | N/A | ||||||
11910205
|
Masterflex™
06448-05 |
4.8 mm | 8 mm | 7.5 m |
£52.50
7.50m |
Estimated Shipment: 16-05-2025
Log in to see stock. |
|||||
Description
- Made of natural rubber
- Excellent elongation > 500%
- Good resistance to abrasion
- 40 Shore A hardness
- Light-brown/Amber color.
- Properties similar to latex and is preferred in most industry applications
- Withstands moist-heat sterilization.
- Typical applications include fluid transfer systems and all kinds of dispensing, including soap and cleaners as well as alcoholic and dairy beverages
Specifications
Made according to GLP requirements, FDA Compliant | |
Abrasion | |
40 (Shore A) | |
70°C |
Rubber | |
Light Brown | |
158°F | |
Transfer Tubing |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Masterflex™ Versilon™ GA Rubber Tubing