missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Galaxy™ 48 R
Galaxy™ 48 R is ideally suited for applications requiring a high level of cell culture isolation.
POA
Specifications
Capacity (Metric) | 48 L |
---|---|
Oxygen Control | 1 to 19 % |
Temperature Range (Metric) | Ambient +4° to 50°C |
Display | Standard display |
Ports | 1 |
Description
- Provides mid-sized capacity within a small footprint
- Fanless design offers more usable space
- Six-sided direct heating system provides a uniform incubated environment
- Deep-drawn, easy-to-clean stainless steel chamber without seams or welds
- Low gas consumption
- Integrated alarm relay
Specifications
48 L | |
Ambient +4° to 50°C | |
1 |
1 to 19 % | |
Standard display | |
30.5 x 401 x 40.1 cm |