missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Galus S3 Duo Bond Boot
Insulated with fine quality sheepskin, there is no warmer shoe than the Galus to wear in the coldest of conditions.
Brand: Emma Safety Footwear MM58086640
This item is not returnable.
View return policy
Description
- A naturally better boot.
- Even in this age of hi-tec, high performance synthetics, sometimes nature's materials are still the best. Which is why we've insulated the Galus with fine quality sheepskin. There's no warmer shoe to wear in the coldest of conditions. And if the temperature suddenly rises up to 300 degrees on the outside, it's reassuring to know the nitrile rubber outsole won't yield one bit.
- Industries:
- Chemical industry
- Construction & technology
- Safety shoe
- S3-Safetyshoe with sole plate for wet work
Specifications
ISO 20345:2011 | |
Black | |
Sheepskin | |
40 | |
Nitrile Rubber | |
Extra-wide Width | |
Safety Boot |
Zipper | |
Chemical Industry, Construction and Technology | |
Leather | |
GripForce™ Duo | |
Steel | |
S3 |
Product Suggestions
Customers who viewed this item also viewed.
CE_17502476.pdf
File size: 355.7 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Emma Safety Footwear Galus S3 Duo Bond Boot > Safety Boot; Size: 40
Spot an opportunity for improvement?Share a Content Correction