missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Galus S3 Duo Bond Boot
Click to view available options
Size:
37
38
39
40
41
42
43
44
45
46
47
48
Unit Size:
1 pair
Description
- A naturally better boot.
- Even in this age of hi-tec, high performance synthetics, sometimes nature's materials are still the best. Which is why we've insulated the Galus with fine quality sheepskin. There's no warmer shoe to wear in the coldest of conditions. And if the temperature suddenly rises up to 300 degrees on the outside, it's reassuring to know the nitrile rubber outsole won't yield one bit.
- Industries:
- Chemical industry
- Construction & technology
- Safety shoe
- S3-Safetyshoe with sole plate for wet work
Specifications
Specifications
| Certifications/Compliance | ISO 20345:2011 |
| Closure Type | Zipper |
| Color | Black |
| For Use With (Application) | Chemical Industry, Construction and Technology |
| Liner Material | Sheepskin |
| Material | Leather |
| Size | 38 |
| Sole Features | GripForce™ Duo |
| Sole Material | Nitrile Rubber |
| Toe Material | Steel |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction