missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Galus Safety Shoes
Insulated with fine quality sheepskin to keep feet warm on the coldest of conditions. Nitrile rubber outsole won't yield if the temperature rises up to 300 degrees on the outside.
£155.00
Specifications
Certifications/Compliance | EN ISO 20345:2011, EN 12568:2010 |
---|---|
Closure Type | Zip |
Color | Black |
Design | Galus |
Liner Material | Fur |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15978751
|
Emma Safety Footwear
MM58086037 |
37 | |||||||
15988751
|
Emma Safety Footwear
MM58086038 |
38 | |||||||
15998751
|
Emma Safety Footwear
MM58086039 |
39 | |||||||
15908761
|
Emma Safety Footwear
MM58086040 |
40 | |||||||
15918761
|
Emma Safety Footwear
MM58086041 |
41 | |||||||
15928761
|
Emma Safety Footwear
MM58086042 |
42 | |||||||
15938761
|
Emma Safety Footwear
MM58086043 |
43 | |||||||
15948761
|
Emma Safety Footwear
MM58086044 |
44 | |||||||
15958761
|
Emma Safety Footwear
MM58086045 |
45 | |||||||
15968761
|
Emma Safety Footwear
MM58086046 |
46 | |||||||
15978761
|
Emma Safety Footwear
MM58086047 |
47 | |||||||
15988761
|
Emma Safety Footwear
MM58086048 |
48 | |||||||
Description
- S2-Safety shoe for wet working conditions
- Full grain leather construction
- GripForce™ Duo Heat Resistant Outsole
- Fur-lined and insulated for warmth
Spécification
EN ISO 20345:2011, EN 12568:2010 | |
Black | |
Fur | |
Steel |
Zip | |
Galus | |
Leather |