missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ Galvanic Sensor
Robust and easy to use sensors. Mettler Toledo Indicating Galvanic Sensors have integrated temperature sensor. Galvanic dissolved oxygen sensor provides an easy way to measure DO.
£391.00
Specifications
Connections | BNC/Cinch |
---|---|
For Use With (Equipment) | FG4 |
For Use With (Application) | DO |
Description
- Measurement range: 0 to 200%, 0 to 20 mg/L
- Cable and connections: 1.1m BNC/C inch
- Temperature probe: NTC 30kΩ
- For use with FG4
Specifications
BNC/Cinch | |
FG4 | |
DO |