missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Galvanized-Steel Oily Waste Safety Cans
Prevent spontaneous combustion in safety cans by choosing cans with raised, ventilated bottoms to promote air circulation. Justrite™ Galvanized-Steel Oily Waste Safety Cans are used in the safe disposal of oily waste, solvent cloths and wiping rags.
£73.70
Specifications
Certifications/Compliance | FM, UL, OSHA |
---|---|
Color | Red |
Finish | Powder Coated |
Quantity | 1 Ea. |
Shape | Round |
Product Code | Brand | Capacity (English) | Product Type | Closure Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (English) | Product Type | Closure Type | Price | Quantity & Availability | |||
10242090
|
Justrite™
09110 |
6 gal. | Ventilated Bottom Oily Waste Safety Can | Hand-Operated Cover |
£73.70
Each |
In Stock
Log in to see stock. |
|||
Description
- Lid opens to no more than 60 degrees and stays closed when not in use, isolating contents from fire sources and limiting oxygen to virtually eliminate the risk of spontaneous combustion
- Durable steel construction with a powder-coat finish provides chemical resistance
- Raised, ventilated bottom promotes air circulation, prevents spontaneous combustion
- Rugged, lead-free galvanized-steel body with reinforced ribs
- Trilingual safety label
- Self-closing opens easily with foot treadle
- Approved by FM, UL, TUV
Specifications
FM, UL, OSHA | |
Powder Coated | |
Round | |
Reinforced ribs, trilingual safety label | |
Steel |
Red | |
1 Ea. | |
10 Years | |
For safe disposal of oily waste, solvent cloths and wiping rags |