Learn More
Justrite™ Galvanized-Steel Oily Waste Safety Cans
Use for safe disposal of oily waste, solvent cloths, and wiping rags. The galvanized-steel oily waste safety cans opens to no more than 60 degrees and stays closed when not in use.
Brand: Justrite™ 09500
Code : 03
Additional Details : Weight : 0.80000kg
Description
Raised, ventilated bottom promotes air circulation, prevents spontaneous combustion.
- Rugged, lead-free galvanized-steel body with reinforced ribs
- Trilingual safety label
- Self-closing opens easily with foot treadle
Order Info
6 gal. (23L) safety can also available with hand lever.
Certifications
FM approved. All cans UL listed (except for 19-038-295).
Specifications
53 L | |
Foot-operated Cover | |
16 in. | |
Red | |
51.4 cm | |
Round | |
15 lb. | |
Reinforced ribs, trilingual safety label | |
20.25 in. | |
Ventilated Bottom Oily Waste Safety Can |
FM, UL, OSHA | |
40.6 cm | |
14 gal. | |
Powder Coated | |
1 Ea. | |
10 Years | |
6.8 kg | |
For safe disposal of oily waste, solvent cloths and wiping rags | |
Steel |