missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Usbeck Laborgeraete™ Galvanized Steel Support Rod for Stand Base
Click to view available options
Length (Metric):
550 mm
600 mm
750 mm
Unit Size:
Each
Description
- Steel, zinc plated
- Threaded M 10
- Ø 12 mm
Specifications
Specifications
| Material | Galvanized Steel |
| Length (Metric) | 750 mm |
| Diameter (Metric) Inner | 12 mm |
| Product Type | Support Rod |
| For Use With (Equipment) | M10 stand base |
| Quantity | 1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction