missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Gamma-Irradiated 2 mil Polyethylene Trash Bag
Simplify the removal of waste from your aseptic cleanroom without introducing external sources of microbial contamination, by using gamma irradiated trash liners.
£377.00 - £510.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Capacity (Metric) | 16.3 L |
Color | Clear |
Material | LDPE |
Thickness (Metric) | 0.05 mm |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
17796869
|
Keystone Cleanroom Products
S-2428CP-1 |
1 Pack |
£510.00
Pack of 100 |
Estimated Shipment: 17-01-2025
Log in to see stock. |
|||||
17706879
|
Keystone Cleanroom Products
S-2428CP-10 |
10 Packs |
£459.00
Pack of 10 |
Estimated Shipment: 17-01-2025
Log in to see stock. |
|||||
17726879
|
Keystone Cleanroom Products
S-2428CP-5 |
5 Packs |
£478.00
Pack of 40 |
Estimated Shipment: 17-01-2025
Log in to see stock. |
|||||
17716879
|
Keystone Cleanroom Products
S-2428CP-2 |
2 Packs |
£377.00
Pack of 50 |
Estimated Shipment: 17-01-2025
Log in to see stock. |
|||||
Description
- Packaged in an ISO6 cleanroom
- 2 mil clear polyethylene
- Each package includes a lot number for traceability
- Certificates of Conformance and Irradiation sent with shipment
- Packaged in Tyvek™/Mylar Chevron Peel Pouches
Specifications
Not Autoclavable | |
Clear | |
0.05 mm | |
71 x 61 cm (28 x 24 in.) |
16.3 L | |
LDPE | |
2 mil |