missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Gamma-Irradiated Heat-Seal Sterility Maintenance Bag
Bag used to cover wrapped items after sterilization to provide protection from environmental factors that could compromise sterility.
£1315.00 - £2505.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | COC, Certificate of Irradiation |
Closure Type | Heat Seal |
Color | Clear |
Material | Polyolefin |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
17736879
|
Keystone Cleanroom Products
3210ST |
25.4 x 15.2 cm (6 x 10 in.) |
£1765.00
Pack of 500 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||||
17746879
|
Keystone Cleanroom Products
3212ST |
30.5 x 20.3 cm (8 x 12 in.) |
£1930.00
Pack of 500 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||||
17756879
|
Keystone Cleanroom Products
3215ST |
38.1 x 25.4 cm (10 x 15 in.) |
£1885.00
Pack of 500 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||||
17766879
|
Keystone Cleanroom Products
3220ST |
50.8 x 30.5 cm (12 x 20 in.) |
£2505.00
Pack of 500 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||||
17776879
|
Keystone Cleanroom Products
3222ST |
56 x 40.6 cm (16 x 22 in.) |
£1315.00
Pack of 250 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||||
17786879
|
Keystone Cleanroom Products
3230ST |
76.2 x 40.6 cm (16 x 30 in.) |
£1375.00
Pack of 250 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||||
17796879
|
Keystone Cleanroom Products
3234ST |
76.2 x 61 cm (24 x 30 in.) |
£1580.00
Pack of 250 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||||
17706889
|
Keystone Cleanroom Products
3235ST |
94 x 63.5 cm (25 x 37 in.) |
£1950.00
Pack of 250 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||||
Description
- Made of a transparent, strong, 3 mil thick medical grade polyolefin material
- Features a starter slit to facilitate easy opening of the cover without the need for cutting instruments which could damage the contents
- Gamma irradiated
- Lot controlled
- Ready to use
- Packaged in easy to open Tyvek™ peel pouches
- Minimize contamination risks
- Simplifies conformance to SOP's
- Eliminate the need for wiping down contaminated writing instruments
Specifications
Not Autoclavable | |
Heat Seal | |
Polyolefin | |
3 mil |
COC, Certificate of Irradiation | |
Clear | |
76.2 μm |