missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Gamma-Irradiated Self-Seal Sterility Maintenance Bag
BIOPHARMA

Product Code. 17716889 Shop All Keystone Cleanroom Products Products
Click to view available options
Dimensions (L x W):
25.4 x 15.2 cm (6 x 10 in.)
30.5 x 20.3 cm (8 x 12 in.)
38.1 x 25.4 cm (10 x 15 in.)
50.8 x 30.5 cm (12 x 20 in.)
56 x 40.6 cm (16 x 22 in.)
76.2 x 40.6 cm (16 x 30 in.)
76.2 x 61 cm (24 x 30 in.)
94 x 63.5 cm (25 x 37 in.)
Includes:
1 Pack
5 Packs
Unit Size:
Pack of 250
Pack of 500
This item is not returnable. View return policy

Product Code. 17716889

Brand: Keystone Cleanroom Products 3310ST

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

Currently Unavailable: We have no information when this product will be available.
This item is not returnable. View return policy

Gamma-Irradiated Self-Seal Sterility Maintenance Bag used to cover wrapped items after sterilization to provide protection from environmental factors that could compromise sterility.

  • Convenient Self-Seal Version eliminates the need for a heat sealer
  • Made of a transparent, strong, 3 mil thick medical grade polyolefin material
  • Features a starter slit to facilitate easy opening of the cover without the need for cutting instruments which could damage the contents
  • Gamma irradiated
  • Lot controlled
  • Ready to use
  • Packaged in easy to open Tyvek™ peel pouches
  • Minimize contamination risks
  • Simplifies conformance to SOP's
  • Eliminate the need for wiping down contaminated writing instruments

Specifications

Autoclavable Not Autoclavable
Capacity (Metric) 1.48 L
Certifications/Compliance COC, Certificate of Irradiation
Closure Type Self-adhesive
Color Clear
Disposable Single-use
Includes 1 Pack
Material Polyolefin
Sterility Sterile
Thickness (Metric) 76.2 μm
Latex Free Yes
Dimensions (L x W) 25.4 x 15.2 cm (6 x 10 in.)
Length (English) 10 in.
Length (Metric) 25.4 cm
Width (English) 6 in.
Width (Metric) 15.2 cm
Product Type Cover
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.