Learn More
Keystone Cleanroom Products Gamma-Irradiated Self-Seal Sterility Maintenance Bag
Bag used to cover wrapped items after sterilization to provide protection from environmental factors that could compromise sterility.
Brand: Keystone Cleanroom Products 3335ST
1414.52 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Additional Details : Weight : 21.70440kg
Description
- Convenient Self-Seal Version eliminates the need for a heat sealer
- Made of a transparent, strong, 3 mil thick medical grade polyolefin material
- Features a starter slit to facilitate easy opening of the cover without the need for cutting instruments which could damage the contents
- Gamma irradiated
- Lot controlled
- Ready to use
- Packaged in easy to open Tyvek™ peel pouches
- Minimize contamination risks
- Simplifies conformance to SOP's
- Eliminate the need for wiping down contaminated writing instruments
Specifications
Not Autoclavable | |
COC, Certificate of Irradiation | |
Clear | |
Polyolefin | |
94 x 63.5 cm (25 x 37 in.) |
27.4 L | |
Self-adhesive | |
1 Pack | |
76.2 μm |