missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Gamma Irradiated Trash Bag
GREENER_CHOICEBIOPHARMA

Product Code. 17728477 Shop All Keystone Cleanroom Products Products
Click to view available options
Dimensions (L x W):
55 x 36 in.
No. per Pack:
1 Ea.
10 Pk.
2 Pk.
5 Pk.
Unit Size:
Pack of 10
Pack of 100
Pack of 20
Pack of 50
This item is not returnable. View return policy

Product Code. 17728477

Brand: Keystone Cleanroom Products S3655CP2

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Pre-sterilized trash bags for pharmaceutical cleanrooms. Simplify the removal of waste from your aseptic cleanroom without introducing external sources of microbial contamination.

  • Packaged in an ISO6 cleanroom
  • 2 mil clear polyethylene
  • Each package includes a lot number for traceability
  • Certificates of Conformance and Irradiation sent with shipment
  • Packaged in Tyvek™/Mylar Chevron Peel Pouches

Specifications

Autoclavable Not Autoclavable
Capacity (English) 15 gal.
Capacity (Metric) 56.9 L
Certifications/Compliance COC, Certificate of Irradiation
Closure Type None
Color Clear
Disposable Single-use
For Use With (Application) Cleaning
For Use With (Equipment) Trash Bin
Material LDPE
Sterility Sterile
Thickness (Metric) 0.05 mm
No. per Pack 2 Pk.
Sterilization Method Gamma Irradiated
Thickness (English) 2 mil
Dimensions (L x W) 55 x 36 in.
Length (English) 55 in.
Length (Metric) 139.7 cm
Width (English) 36 in.
Width (Metric) 91.4 cm
Product Type Cleanroom Bags
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.