missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Gamma-Irradiated Ultra Fine Point Sharpie
Ready-to-use gamma irradiated pens and markers eliminate the risks associated with surface sanitization procedures.
£1820.00
Specifications
Material | Plastic |
---|---|
Autoclavable | Not Autoclavable |
Certifications/Compliance | COC, Certificate of Irradiation |
Disposable | Yes |
Sterility | Sterile |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17716909
|
Keystone Cleanroom Products
S01UFMARKBLK |
Black |
£1820.00
Pack of 500 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||||
17726909
|
Keystone Cleanroom Products
S01UFMARKBLUE |
Blue |
£1820.00
Pack of 500 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||||
Description
- Gamma irradiated
- Lot controlled
- Ready to use
- Packaged in easy to open Tyvek™ peel pouches
- Minimize contamination risks
- Simplifies conformance to SOP's
- Eliminate the need for wiping down contaminated writing instruments
Specifications
Plastic | |
COC, Certificate of Irradiation | |
Sterile |
Not Autoclavable | |
Yes |