missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Gamma Irradiation Sterilization Bag, Self-Seal, With Gamma Irradiation Process Indicator
Gamma Irradiation Sterilization Bags can be used as the primary, secondary, or tertiary packaging of items that will go through gamma irradiation processing, or sterilization.
Brand: Keystone Cleanroom Products 3320IRD
This item is not returnable.
View return policy
Description
- Keystone Cleanroom Products Self-Sealing Medical Grade Polyolefin Sterilization Bags can be used as the primary, secondary, or tertiary packaging of items that will go through gamma irradiation processing, or sterilization (which will require end user sterilization validation to make that claim)
- Appropriate for packaging of items that will be exposed to gamma radiation dose ranges between
- 15 kGy and 50 kGy
- After irradiation processing the process indicator will turn from yellow to red
- The bags will provide protection of the contents from environmental factors, which could compromise sterility
- Made of a transparent, strong, 3 mil thick medical grade polyolefin material with a self-sealing adhesive closure
- Feature a starter slit to facilitate easy opening of the bag without the need for cutting instruments, which could damage the contents
- Gamma Irradiation Sterilization Bags are not autoclavable
Specifications
Cover | |
220 fl. oz. | |
COC | |
Clear | |
Packaging for Gamma Irradiation | |
LDPE | |
76.2 μm | |
500 | |
3 mil | |
20 in. | |
12 in. |
Not Autoclavable | |
6.51 L | |
Self-adhesive | |
Single-use | |
Pharmaceutical Production Equipment | |
Non-sterile | |
Yes | |
External Sources of Contamination | |
20 x 12 in. | |
50.8 cm | |
30.5 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction