missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Gamma Radiation Shields
Shop All Fisherbrand Products
Click to view available options
Includes:
15° Angle
45° Angle
Small Fixed 45° Angle
Unit Size:
Each
Description
- Gamma - Large Fixed 45° Angle - Curved Base 35 x 60cm
- Supplied in small, medium and large sizes and with curved base 15cm-deep for use with safety trays or flat 30x30cm base for under-the-bench protection
- A range of angles offers increased maneuverability, while clear optical acrylic aids visualization
- Provides clear, non-distorted vision, reducing light images and shadows, especially when the user is in a sitting position
- Available in two sizes, with either a flat base to provide bench protection, or a curved base which fits conveniently over safety trays
Specifications
Specifications
| Includes | 45° Angle |
| Product Type | Gamma Radiation Shield |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction