missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ Gamma Wipe™ 120 Cleanroom Wipers
Gamma Wipe™ 120 is a sterile cleanroom laundered 100% polyester knit wiper.
Brand: Berkshire™ GW120ST15
378.57 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.
Includes: Certificate of sterility.
Description
- Low particles, fibers, ions and extractables
- Continuous-filament polyester knit fabric
- High absorbency
- High abrasion resistance
- Soft hand and edge for sensitive surfaces
- Chemically compatible with common cleaning and disinfecting solutions including isopropyl alcohol, phenols, bleaches and quarternary ammonium compounds
- For use in ISO Class 4 (Class 10) applications
Order Info
Basis weight: 151 g/m2.
Compliance
Gamma irradiated and validated sterile to a Sterility Assurance Level of 10 -6 in accordance with ANSI/AAMI/ISO American National Standards and European Standards EN1174 and EN552.
Specifications
Cleanroom Wipe | |
30.48 cm | |
30.48 cm | |
Highly Absorbent | |
Not Autoclavable | |
RoHS 2002/05, REACH | |
Knife Cut | |
For use in ISO Class 4 and higher sterile environments where microbial exclusion is demanded, excellent for cleaning medical devices | |
1-ply |
12 in. | |
12 in. | |
Polyester | |
Common cleaning and disinfecting solutions | |
151 gsm | |
Knit | |
30.48 x 30.48 cm (12 x 12 in.) | |
For cleaning sterile laminar air flow units, barrier isolators and bio-containment units | |
Non-sterile |