missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell GAMMEX™ AMT™ Technology, Powder-free Latex Gloves
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Description
- ISO 10282, JIS T9107, EN 16523-1, EN 374:2003, EN 420:2003 + A1:2009 certified
- Proprietary AMT Technology™ enables the application of chlorhexidine gluconate (CHG) to the inner coating, suppressing the users' regrowth of bacteria while providing rapolyisoprened anti-viral and anti-bacterial action for added protection even when a glove breach occurs
- Kills at least 99% of Hep-C virus and HIV-1 strain Mn as early as 1 minute
- Kills between 99 and 99.999% of eight common gram-positive, gram-negative and drug-resistant bacteria as early as 1 minute
- Antimicrobial glove contains moisturizers, emollients and anti-irritant components, ensuring a skin friendly glove while providing enhanced protection
- NOTE: Not proven to protect against blood-borne infections where the skin is broken, cut or punctured. HIV-1 strain Mn is a well-studied, virulent strain of HIV-1.
Specifications
Certifications/Compliance | ISO 10282 |
Certifications/Compliance (Europe) | EN 16523-1, EN 374:2003, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, JIS T9107, AS/NZS 4179 |
Accelerator Free | No |
Applications | Industrial |
AQL | 0.65 |
Color | Natural |
Disposable | Single-use |
Exterior Finish | No Texture |
Finger Thickness (English) | 8.66 ±0.79 mil |
Finger Thickness (Metric) | 0.22 ±0.02 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'