missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell GAMMEX™ Latex Glove-in-Glove™ System Surgical Gloves
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Description
- ASTM D3577, ASTM D7160 certified
- Pre-donned outer and inner gloves to help save on half the donning time
- 50% less inner packaging materials to help reduce the impact on the environment
- Outer and inner gloves are aligned at the finger tips to minimize the need for adjustments upon donning
- Outer glove comes off easily for easy intra-operative changes
Specifications
Specifications
Certifications/Compliance | ASTM D3577, ASTM D7160, ISO 10282 |
Certifications/Compliance (Europe) | EN 16523-1, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, EN 420:2003 + A1:2009, AS/NZS 4179 |
Accelerator Free | No |
Applications | Healthcare |
AQL | 0.65 |
Color | Natural, Green |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 17.13 ±1.97 mil |
Finger Thickness (Metric) | 0.44 ±0.05 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell GAMMEX™ Latex Glove-in-Glove™ System Surgical Gloves >
Spot an opportunity for improvement?Share a Content Correction