missing translation for 'onlineSavingsMsg'
Learn More

Ansell GAMMEX™ Latex Standard Surgical Gloves

Product Code. 17803802
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
This item is not returnable. View return policy
This product contains natural rubber latex, which may cause allergic reactions.
This item is not returnable. View return policy
This product contains natural rubber latex, which may cause allergic reactions.

Latex, powder-free surgical gloves with unique external surface treatment for a safe and secure grip. Ideal for use in sterile operations during long, sustained procedures.

  • ASTM D6978 certified
  • Good handling and grip achieved through a unique external surface treatment
  • Optimized thickness to provide good tactile sensitivity and dexterity Made using anatomic formers to enhance comfort and fit
  • DERMASHIELD™ Technology internal coating facilitates dry and damp donning as well as intra-operative changes
  • Tested for use with chemotherapy drugs

Specifications

Certifications/Compliance ASTM D6978, ISO 10282
Certifications/Compliance (Europe) EN 16523-1, EN 374-2 and -4, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016
Accelerator Free No
Applications Healthcare
AQL 0.65
Color Natural
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 8.27 ±0.79 mil
Finger Thickness (Metric) 0.21 ±0.02 mm
Hand Specific
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
Palm Thickness (English) 7.87 ±0.79 mil
Palm Thickness (Metric) 0.2 ±0.02 mm
Powdered Powder Free
Size 6
Sterility Sterile
Thickness (English) 7.87 ±0.79 mil
Thickness (Metric) 0.2 ±0.02 mm
Model GAMMEX-330085
Length (English) 11.6 in.
Length (Metric) 295 mm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'