missing translation for 'onlineSavingsMsg'
Learn More

Ansell GAMMEX™ Latex Textured Surgical Gloves

Product Code. 17833812
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
This product contains natural rubber latex, which may cause allergic reactions.
This product contains natural rubber latex, which may cause allergic reactions.

Latex, powder-free surgical gloves with a micro-textured finish for secure instrument handling and grip during sterile procedures.

  • ASTM D3577 certified
  • Micro-textured finish with special external surface treatment to ensure exceptional grip under dry and damp conditions
  • Ideal thickness to optimize tactile sensitivity and protection
  • DERMASHIELD™ Technology internal polymer coating facilitates dry and damp donning as well as intra-operative changes

Specifications

Certifications/Compliance ASTM D3577, ISO 10282
Certifications/Compliance (Europe) EN 16523-1, EN 374-2 and -4, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, EN 420:2003 + A1:2009
Accelerator Free No
Applications Healthcare
AQL 0.65
Color Natural
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 8.66 ±0.79 mil
Finger Thickness (Metric) 0.22 ±0.02 mm
Hand Specific
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
Palm Thickness (English) 7.87 ±0.79 mil
Palm Thickness (Metric) 0.2 ±0.02 mm
Powdered Powder Free
Size 8.5
Sterility Sterile
Thickness (English) 7.87 ±0.79 mil
Thickness (Metric) 0.2 ±0.02 mm
Model GAMMEX-3313006
Length (English) 11.4 in.
Length (Metric) 290 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.