missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell GAMMEX™ Neoprene Surgical Glove
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Description
- Non-latex and 100% chemical accelerator-free
- Featuring SENSOPRENE™ Technology to deliver a thinner yet robust glove for added comfort and durability
- Up to 30% thinner on average than Ansell's standard neoprene surgical gloves
- Smooth with a micro-textured finish for secure instrument handling and grip
- Tested for use with chemotherapy drugs and a wide range of chemicals
Specifications
AQL | 0.65 |
Color | Natural |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Latex Free | Yes |
Material | Neoprene |
Powdered | Powder Free |
Size | 5.5 |
Sterility | Sterile |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'