missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Gardner Denver™ Vacuum/Pressure Diaphragm Pump
Wetted parts are coated with PTFE to handle your toughest applications
Brand: Cole-Parmer™ 79200-40
Code : A0
Additional Details : Weight : 5.45000kg
Description
- Lightweight aluminum construction and compact size make pumps ideal for benchtop applications such as vacuum filtration.
- Pumps with gauges and regulators give you more control of your vacuum/pressure applications.
- Include suction cup feet and a 6-ft power cord with built-in switch (the 115 VAC models have grounded plug, 220 VAC and DC models have stripped ends).
Specifications
178.3 mmHg | |
Permanent magnet | |
Port size: 1/8 in. NPT(F) | |
104°F | |
33.6 L/min. Max. | |
18.73 mm |
1/10 hp | |
5 A | |
PTFE | |
40°C | |
120.7 mm |